

€10.40/ pieceexcl. VAT
€12.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DSA |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 15 ° |
B | 8 mm |
C1 | 6 mm |
d | 8 mm |
d1 | 10 mm |
d2 | 24 mm |
dk | 13 mm |
G | M 8 mm |
h | 42 mm |
I1 | 22 mm |
I2 | 54 mm |
I7 | 14 mm |