DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread right hand DSA 06 E

  • ERIKS:12980781
Image 1
Save to list

€9.56/ pieceexcl. VAT

€11.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSA
Inner Diameter
6 mm
Thread Size
M 6
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
13 °
B
6 mm
C1
4.4 mm
d
6 mm
d1
8 mm
d2
21 mm
dk
10 mm
G
M 6 mm
h
36 mm
I1
18 mm
I2
46.5 mm
I7
11 mm