




€259.18/ pieceexcl. VAT
€313.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN-2RS L |
Inner Diameter | 35 mm |
Thread Size | M 36x3 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 6 ° |
B | 25 mm |
C1 | 20 mm |
d | 35 mm |
d1 | 39 mm |
d2 | 82 mm |
d6 | 140 mm |
dk | 47 mm |
G | M 36x3 mm |
I1 | 92 mm |
I2 | 181 mm |
I7 | 38 mm |