




€80.16/ pieceexcl. VAT
€96.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN-2RS L |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
With sealing | Yes |
a | 10 ° |
B | 16 mm |
C1 | 12 mm |
d | 20 mm |
d1 | 24 mm |
d2 | 51 mm |
d6 | 78 mm |
dk | 29 mm |
G | M 20x1.5 mm |
I1 | 47 mm |
I2 | 103.5 mm |
I7 | 25 mm |