DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread left hand With sealing DSAL 17 ES-2RS

  • ERIKS:12980834
Image 1
Image 2
Image 1
Image 2
Save to list

€21.34/ pieceexcl. VAT

€25.82incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DSAL..ES-2RS
Inner Diameter
17 mm
Thread Size
M 16
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
With sealing
Yes
a
10 °
B
14 mm
C1
11 mm
d
17 mm
d1
20 mm
d2
46 mm
dk
25 mm
G
M 16 mm
h
69 mm
I1
36 mm
I2
92 mm
I7
23 mm