DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread left hand EMN 50-21-502

  • ERIKS:12981236
Image 1
Save to list

€628.09/ pieceexcl. VAT

€759.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN L
Inner Diameter
50 mm
Thread Size
M 45x3
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
35 mm
C1
28 mm
d
50 mm
d1
55 mm
d2
112 mm
d6
185 mm
dk
66 mm
G
M 45x3 mm
I1
110 mm
I2
241 mm
I7
60 mm