DURBAL

DURBAL Rod end Requiring maintenance Steel/steel External thread left hand EMN 20-20-502

  • ERIKS:12981087
Image 1
Save to list

€78.43/ pieceexcl. VAT

€94.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
EMN L
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
10 °
B
16 mm
C1
12 mm
d
20 mm
d1
24 mm
d2
51 mm
d6
78 mm
dk
29 mm
G
M 20x1.5 mm
I1
47 mm
I2
103.5 mm
I7
25 mm