

€31.42/ pieceexcl. VAT
€38.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | EMN L |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 15 ° |
B | 8 mm |
C1 | 5 mm |
d | 8 mm |
d1 | 10 mm |
d2 | 23 mm |
d6 | 42 mm |
dk | 13 mm |
G | M 8 mm |
I1 | 25 mm |
I2 | 53.5 mm |
I7 | 12 mm |