




€57.38/ pieceexcl. VAT
€69.43incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DPHS |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 31 mm |
C1 | 22 mm |
d | 25 mm |
d1 | 29.5 mm |
d2 | 60 mm |
d3 | 33.5 mm |
d4 | 42 mm |
dk | 42.86 mm |
G | M 24x2 mm |
h1 | 94 mm |
I1 | 42 mm |
I2 | 124 mm |
I3 | 42 mm |
I4 | 124 mm |
I7 | 30 mm |
W | 36 mm |