DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread right hand DPHS 22

  • ERIKS:12980718
Image 1
Image 2
Image 1
Image 2
Save to list

€45.74/ pieceexcl. VAT

€55.35incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DPHS
Inner Diameter
22 mm
Thread Size
M 22x1.5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
28 mm
C1
20 mm
d
22 mm
d1
25.8 mm
d2
54 mm
d3
30 mm
d4
38 mm
dk
38.1 mm
G
M 22x1.5 mm
h1
84 mm
I1
37 mm
I2
111 mm
I3
37 mm
I4
111 mm
I7
27 mm
W
32 mm