DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread right hand DPHS 18

  • ERIKS:12980716
Image 1
Image 2
Image 1
Image 2
Save to list

€28.76/ pieceexcl. VAT

€34.80incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DPHS
Inner Diameter
18 mm
Thread Size
M 18x1.5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
23 mm
C1
16.5 mm
d
18 mm
d1
21.8 mm
d2
44 mm
d3
25 mm
d4
31 mm
dk
31.75 mm
G
M 18x1.5 mm
h1
71 mm
I1
32 mm
I2
93 mm
I3
32 mm
I4
93 mm
I7
22 mm
W
27 mm