




€15.11/ pieceexcl. VAT
€18.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DPHS |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 13 ° |
B | 16 mm |
C1 | 12 mm |
d | 12 mm |
d1 | 15.4 mm |
d2 | 30 mm |
d3 | 17.5 mm |
d4 | 22 mm |
dk | 22.23 mm |
G | M 12 mm |
h1 | 50 mm |
I1 | 22 mm |
I2 | 65 mm |
I3 | 22 mm |
I4 | 65 mm |
I7 | 15 mm |
W | 19 mm |