DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread right hand BEFN 18-80-501

  • ERIKS:12980131
Image 1
Image 2
Image 1
Image 2
Save to list

€164.94/ pieceexcl. VAT

€199.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEFN NIRO
Inner Diameter
18 mm
Thread Size
M 18x1.5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
23 mm
C1
16.5 mm
d
18 mm
d1
21.8 mm
d2
46 mm
d3
25 mm
d4
31 mm
dk
31.75 mm
G
M 18x1.5 mm
h1
71 mm
I3
32 mm
I4
94 mm
I5
10 mm
I7
24 mm
W
27 mm