




€94.25/ pieceexcl. VAT
€114.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEFN |
Inner Diameter | 18 mm |
Thread Size | M 18x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 23 mm |
C1 | 16.5 mm |
d | 18 mm |
d1 | 21.8 mm |
d2 | 46 mm |
d3 | 25 mm |
d4 | 31 mm |
dk | 31.75 mm |
G | M 18x1.5 mm |
h1 | 71 mm |
I3 | 32 mm |
I4 | 94 mm |
I5 | 10 mm |
I7 | 24 mm |
W | 27 mm |