




€11.22/ pieceexcl. VAT
€13.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DPHSL |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 13 ° |
B | 8 mm |
C1 | 6 mm |
d | 5 mm |
d1 | 7.7 mm |
d2 | 16 mm |
d3 | 8.5 mm |
d4 | 11 mm |
dk | 11.1 mm |
G | M 5 mm |
h1 | 27 mm |
I1 | 10 mm |
I2 | 35 mm |
I3 | 10 mm |
I4 | 35 mm |
I7 | 8 mm |
W | 9 mm |