DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread left hand BEFN 30-81-502

  • ERIKS:12981179
Image 1
Image 2
Image 1
Image 2
Save to list

€392.47/ pieceexcl. VAT

€474.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEFN L NIRO
Inner Diameter
30 mm
Thread Size
M 27x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
37 mm
C1
25 mm
d
30 mm
d1
34.8 mm
d2
70 mm
d3
40 mm
d4
50 mm
dk
50.8 mm
G
M 27x2 mm
h1
110 mm
I3
51 mm
I4
145 mm
I5
15 mm
I7
35 mm
W
41 mm