DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread left hand BEFN 25-20-502

  • ERIKS:12980148
Image 1
Image 2
Image 1
Image 2
Save to list

€180.64/ pieceexcl. VAT

€218.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEFN L
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
31 mm
C1
22 mm
d
25 mm
d1
29.5 mm
d2
60 mm
d3
33.5 mm
d4
42 mm
dk
42.85 mm
G
M 24x2 mm
h1
94 mm
I3
42 mm
I4
124 mm
I5
12 mm
I7
30 mm
W
36 mm