DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread left hand BEFN 16-21-502

  • ERIKS:12981171
Image 1
Image 2
Image 1
Image 2
Save to list

€73.81/ pieceexcl. VAT

€89.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEFN L
Inner Diameter
16 mm
Thread Size
M 16x1.5
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
21 mm
C1
15 mm
d
16 mm
d1
19.3 mm
d2
42 mm
d3
22 mm
d4
27 mm
dk
28.57 mm
G
M 16x1.5 mm
h1
64 mm
I3
28 mm
I4
85 mm
I5
8 mm
I7
22 mm
W
22 mm