




€36.38/ pieceexcl. VAT
€44.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEFN L |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 13 ° |
B | 12 mm |
C1 | 9 mm |
d | 8 mm |
d1 | 10.3 mm |
d2 | 24 mm |
d3 | 12.5 mm |
d4 | 16 mm |
dk | 15.87 mm |
G | M 8 mm |
h1 | 36 mm |
I3 | 16 mm |
I4 | 48 mm |
I5 | 5 mm |
I7 | 12 mm |
W | 14 mm |