DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread left hand BEFN 06-80-502

  • ERIKS:12980096
Image 1
Image 2
Image 1
Image 2
Save to list

€54.40/ pieceexcl. VAT

€65.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEFN L NIRO
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
13 °
B
9 mm
C1
6.75 mm
d
6 mm
d1
8.9 mm
d2
20 mm
d3
10 mm
d4
13 mm
dk
12.7 mm
G
M 6 mm
h1
30 mm
I3
12 mm
I4
40 mm
I5
5 mm
I7
10 mm
W
11 mm