DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass Internal thread left hand BEFN 05-81-502

  • ERIKS:12981155
Image 1
Image 2
Image 1
Image 2
Save to list

€53.48/ pieceexcl. VAT

€64.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEFN L NIRO
Inner Diameter
5 mm
Thread Size
M 4
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
13 °
B
8 mm
C1
6 mm
d
5 mm
d1
7.7 mm
d2
18 mm
d3
9 mm
d4
11 mm
dk
11.11 mm
G
M 4 mm
h1
27 mm
I3
10 mm
I4
36 mm
I5
4 mm
I7
10 mm
W
9 mm