DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass External thread right hand DPOS 16

  • ERIKS:12980738
Image 1
Image 2
Image 1
Image 2
Save to list

€21.55/ pieceexcl. VAT

€26.08incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DPOS
Inner Diameter
16 mm
Thread Size
M 16
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
15 °
B
21 mm
C1
15 mm
d
16 mm
d1
19.3 mm
d2
40 mm
dk
28.58 mm
G
M 16 mm
h
66 mm
I1
40 mm
I2
86 mm
I7
20 mm