DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass External thread right hand DPOS 05

  • ERIKS:12980733
Image 1
Image 2
Image 1
Image 2
Save to list

€9.42/ pieceexcl. VAT

€11.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DPOS
Inner Diameter
5 mm
Thread Size
M 5
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
13 °
B
8 mm
C1
6 mm
d
5 mm
d1
7.7 mm
d2
16 mm
dk
11.1 mm
G
M 5 mm
h
33 mm
I1
20 mm
I2
41 mm
I7
8 mm