DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass External thread right hand BEMN 12-20-501

  • ERIKS:12980194
Image 1
Image 2
Image 1
Image 2
Save to list

€46.43/ pieceexcl. VAT

€56.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEMN
Inner Diameter
12 mm
Thread Size
M 12
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
13 °
B
16 mm
C1
12 mm
d
12 mm
d1
15.4 mm
d2
32 mm
dk
22.22 mm
G
M 12 mm
h
54 mm
I1
33 mm
I2
70 mm
I7
19 mm