




€73.81/ pieceexcl. VAT
€89.31incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEMN L |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 15 ° |
B | 21 mm |
C1 | 15 mm |
d | 16 mm |
d1 | 19.3 mm |
d2 | 42 mm |
dk | 28.57 mm |
G | M 16 mm |
h | 66 mm |
I1 | 40 mm |
I2 | 87 mm |
I7 | 22 mm |