DURBAL

DURBAL Rod end Requiring maintenance Steel/Brass External thread left hand BEMN 05-20-502

  • ERIKS:12980172
Image 1
Image 2
Image 1
Image 2
Save to list

€34.65/ pieceexcl. VAT

€41.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEMN L
Inner Diameter
5 mm
Thread Size
M 5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Brass
a
13 °
B
8 mm
C1
6 mm
d
5 mm
d1
7.7 mm
d2
18 mm
dk
11.11 mm
G
M 5 mm
h
33 mm
I1
20 mm
I2
42 mm
I7
9 mm