




€109.96/ pieceexcl. VAT
€133.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEMN NIRO |
Inner Diameter | 14 mm |
Thread Size | M 14 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel/bronze |
a | 15 ° |
B | 19 mm |
C1 | 13.5 mm |
d | 14 mm |
d1 | 16.8 mm |
d2 | 36 mm |
dk | 25.4 mm |
G | M 14 mm |
h | 60 mm |
I1 | 36 mm |
I2 | 78 mm |
I7 | 20 mm |