DURBAL

DURBAL Rod end Requiring maintenance Stainless steel/bronze External thread right hand BEMN 08-80-501

  • ERIKS:12980184
Image 1
Image 2
Image 1
Image 2
Save to list

€55.79/ pieceexcl. VAT

€67.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEMN NIRO
Inner Diameter
8 mm
Thread Size
M 8
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Stainless steel/bronze
a
13 °
B
12 mm
C1
9 mm
d
8 mm
d1
10.3 mm
d2
24 mm
dk
15.87 mm
G
M 8 mm
h
42 mm
I1
25 mm
I2
54 mm
I7
15 mm