




€53.48/ pieceexcl. VAT
€64.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEMN NIRO |
Inner Diameter | 5 mm |
Thread Size | M 5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel/bronze |
a | 13 ° |
B | 8 mm |
C1 | 6 mm |
d | 5 mm |
d1 | 7.7 mm |
d2 | 18 mm |
dk | 11.1 mm |
G | M 5 mm |
h | 33 mm |
I1 | 20 mm |
I2 | 42 mm |
I7 | 9 mm |