DURBAL

DURBAL Rod end Requiring maintenance Stainless steel/bronze External thread left hand BEMN 22-80-502

  • ERIKS:12980227
Image 1
Image 2
Image 1
Image 2
Save to list

€282.75/ pieceexcl. VAT

€342.13incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEMN L NIRO
Inner Diameter
22 mm
Thread Size
M 22x1.5
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Stainless steel/bronze
a
15 °
B
28 mm
C1
20 mm
d
22 mm
d1
25.8 mm
d2
54 mm
dk
38.1 mm
G
M 22x1.5 mm
h
84 mm
I1
51 mm
I2
111 mm
I7
26 mm