




€164.94/ pieceexcl. VAT
€199.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEMN L NIRO |
Inner Diameter | 18 mm |
Thread Size | M 18x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel/bronze |
a | 15 ° |
B | 23 mm |
C1 | 16.5 mm |
d | 18 mm |
d1 | 21.8 mm |
d2 | 46 mm |
dk | 31.75 mm |
G | M 18x1.5 mm |
h | 72 mm |
I1 | 44 mm |
I2 | 95 mm |
I7 | 25 mm |