




€55.79/ pieceexcl. VAT
€67.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEMN L NIRO |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel/bronze |
a | 13 ° |
B | 12 mm |
C1 | 9 mm |
d | 8 mm |
d1 | 10.3 mm |
d2 | 24 mm |
dk | 15.27 mm |
G | M 8 mm |
h | 42 mm |
I1 | 25 mm |
I2 | 54 mm |
I7 | 15 mm |