DURBAL

DURBAL Rod end Requiring maintenance Spherical roller bearing Internal thread right hand BRTF 20-00-501

  • ERIKS:12216705
Image 1
Image 2
Image 1
Image 2
Save to list

€326.83/ pieceexcl. VAT

€395.46incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRTF
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Spherical roller bearing
a
7 °
B
25 mm
C1
18 mm
d
20 mm
d1
24.5 mm
d2
50 mm
d3
27.5 mm
d4
34 mm
G
M 20x1.5 mm
h1
77 mm
I1
27.5 mm
I2
34 mm
I3
33 mm
I4
102 mm
I5
10 mm
I7
26 mm
W
30 mm