




€188.50/ pieceexcl. VAT
€228.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BRTF |
Inner Diameter | 12 mm |
Thread Size | M 12x1.25 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Spherical roller bearing |
a | 7.5 ° |
B | 16 mm |
C1 | 12 mm |
d | 12 mm |
d1 | 14.5 mm |
d2 | 32 mm |
G | M 12x1.25 mm |
h1 | 50 mm |
I1 | 17.5 mm |
I2 | 22 mm |
I3 | 22 mm |
I4 | 66 mm |
I5 | 6.5 mm |
I7 | 16 mm |
W | 19 mm |