DURBAL

DURBAL Rod end Requiring maintenance Spherical roller bearing Internal thread left hand BRTF 30-00-502

  • ERIKS:12699805
Image 1
Image 2
Image 1
Image 2
Save to list

€529.59/ pieceexcl. VAT

€640.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRTF L
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Spherical roller bearing
a
7.5 °
B
37 mm
C1
25 mm
d
30 mm
d1
34.5 mm
d2
70 mm
G
M 30x2 mm
h1
110 mm
I1
40 mm
I2
50 mm
I3
51 mm
I4
145 mm
I5
15 mm
I7
35 mm
W
41 mm