DURBAL

DURBAL Rod end Requiring maintenance Spherical roller bearing External thread right hand BRTM 30-00-501

  • ERIKS:12980250
Image 1
Image 2
Image 1
Image 2
Save to list

€529.59/ pieceexcl. VAT

€640.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRTM
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Spherical roller bearing
a
7.5 °
B
37 mm
C1
25 mm
d
30 mm
d1
34.5 mm
d2
70 mm
G
M 30x2 mm
h
110 mm
I1
66 mm
I2
145 mm
I7
35 mm