DURBAL

DURBAL Rod end Requiring maintenance Spherical roller bearing External thread left hand BRTM 10-00-502

  • ERIKS:12980246
Image 1
Image 2
Image 1
Image 2
Save to list

€188.50/ pieceexcl. VAT

€228.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRTM L
Inner Diameter
10 mm
Thread Size
M 10
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Spherical roller bearing
a
8 °
B
14 mm
C1
11 mm
d
10 mm
d1
12 mm
d2
28 mm
G
M10 mm
h
48 mm
I1
29 mm
I2
62 mm
I7
15 mm