




€161.57/ pieceexcl. VAT
€195.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PF |
Inner Diameter | 15 mm |
Thread Size | M 12 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 7 ° |
B | 16.5 mm |
C1 | 12 mm |
d | 15 mm |
d1 | 17.5 mm |
d2 | 40 mm |
d3 | 19 mm |
G | M 12 mm |
h1 | 51 mm |
I3 | 24 mm |
I4 | 71 mm |
I7 | 20 mm |
W | 17 mm |