




€116.82/ pieceexcl. VAT
€141.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PF |
Inner Diameter | 10 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 7 ° |
B | 13 mm |
C1 | 9 mm |
d | 10 mm |
d1 | 13 mm |
d2 | 30 mm |
d3 | 15 mm |
G | M 8 mm |
h1 | 38 mm |
I3 | 17 mm |
I4 | 53 mm |
I7 | 14.5 mm |
W | 13 mm |