




€188.50/ pieceexcl. VAT
€228.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BRF |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 7 ° |
B | 25 mm |
C1 | 18 mm |
d | 20 mm |
d1 | 24.5 mm |
d2 | 50 mm |
d3 | 27.5 mm |
d4 | 34 mm |
G | M 20x1.5 mm |
h1 | 77 mm |
I3 | 33 mm |
I4 | 102 mm |
I5 | 10 mm |
I7 | 26 mm |
W | 30 mm |