DURBAL

DURBAL Rod end Requiring maintenance Ball bearing Internal thread right hand BRF 16-60-501

  • ERIKS:12216668
Image 1
Image 2
Image 1
Image 2
Save to list

€403.66/ pieceexcl. VAT

€488.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRF NIRO
Inner Diameter
16 mm
Thread Size
M 16
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8 °
B
21 mm
C1
15 mm
d
16 mm
d1
19 mm
d2
42 mm
d3
22 mm
d4
27 mm
G
M 16 mm
h1
64 mm
I3
28 mm
I4
85 mm
I5
8 mm
I7
22 mm
W
22 mm