DURBAL

DURBAL Rod end Requiring maintenance Ball bearing Internal thread right hand BRF 14-00-501

  • ERIKS:12216665
Image 1
Image 2
Image 1
Image 2
Save to list

€129.89/ pieceexcl. VAT

€157.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRF
Inner Diameter
14 mm
Thread Size
M 14
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
6 °
B
19 mm
C1
13.5 mm
d
14 mm
d1
17 mm
d2
36 mm
d3
20 mm
d4
25 mm
G
M 14 mm
h1
57 mm
I3
25 mm
I4
75 mm
I5
8 mm
I7
20 mm
W
22 mm