DURBAL

DURBAL Rod end Requiring maintenance Ball bearing Internal thread right hand BRF 06-60-501

  • ERIKS:12216657
Image 1
Image 2
Image 1
Image 2
Save to list

€233.38/ pieceexcl. VAT

€282.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRF NIRO
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8 °
B
9 mm
C1
6.75 mm
d
6 mm
d1
9 mm
d2
20 mm
d3
10 mm
d4
13 mm
G
M 6 mm
h1
30 mm
I3
12 mm
I4
40 mm
I5
5 mm
I7
10 mm
W
11 mm