




€224.27/ pieceexcl. VAT
€271.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PF |
Inner Diameter | 20 mm |
Thread Size | M 16 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 6.5 ° |
B | 20.5 mm |
C1 | 15 mm |
d | 20 mm |
d1 | 24 mm |
d2 | 48 mm |
d3 | 22 mm |
G | M 16 mm |
h1 | 65 mm |
I3 | 32 mm |
I4 | 89 mm |
I7 | 22 mm |
W | 19 mm |