DURBAL

DURBAL Rod end Requiring maintenance Ball bearing Internal thread left hand BRF 12-01-502

  • ERIKS:12981185
Image 1
Image 2
Image 1
Image 2
Save to list

€114.97/ pieceexcl. VAT

€139.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRF L
Inner Diameter
12 mm
Thread Size
M 12x1.25
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
7.5 °
B
16 mm
C1
12 mm
d
12 mm
d1
14.5 mm
d2
32 mm
d3
17.5 mm
d4
22 mm
G
M 12x1.25 mm
h1
50 mm
I3
22 mm
I4
66 mm
I5
6.5 mm
I7
16 mm