DURBAL

DURBAL Rod end Requiring maintenance Ball bearing Internal thread left hand BRF 10-01-502

  • ERIKS:12981183
Image 1
Image 2
Image 1
Image 2
Save to list

€98.74/ pieceexcl. VAT

€119.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BRF L
Inner Diameter
10 mm
Thread Size
M 10x1.25
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
8 °
B
14 mm
C1
10.5 mm
d
10 mm
d1
12 mm
d2
28 mm
d3
15 mm
d4
19 mm
G
M 10x1.25 mm
h1
43 mm
I3
20 mm
I4
57 mm
I5
6.5 mm
I7
15 mm