




€215.29/ pieceexcl. VAT
€260.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PM |
Inner Diameter | 17 mm |
Thread Size | M 20x1.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 7 ° |
B | 22 mm |
C1 | 16 mm |
d | 17 mm |
d1 | 21 mm |
d2 | 48 mm |
d3 | 26 mm |
G | M 20x1.5 mm |
h | 105 mm |
I1 | 62.5 mm |
I3 | 129 mm |
I4 | 36 mm |