DURBAL

DURBAL Rod end Requiring maintenance Ball bearing External thread right hand PM 12-01-501

  • ERIKS:12981251
Image 1
Image 2
Image 1
Image 2
Save to list

€161.57/ pieceexcl. VAT

€195.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
PM
Inner Diameter
12 mm
Thread Size
M 16x1.5
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Ball bearing
a
7.5 °
B
20 mm
C1
14 mm
d
12 mm
d1
15 mm
d2
40 mm
d3
21 mm
G
M 16x1.5 mm
h
65.5 mm
I1
29 mm
I3
85.5 mm
I4
31 mm