




€157.87/ pieceexcl. VAT
€191.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PM |
Inner Diameter | 10 mm |
Thread Size | M 14x1.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 9.5 ° |
B | 20 mm |
C1 | 14 mm |
d | 10 mm |
d1 | 13.5 mm |
d2 | 36 mm |
d3 | 19 mm |
G | M 14x1.5 mm |
h | 58.5 mm |
I1 | 26 mm |
I3 | 76.5 mm |
I4 | 28 mm |