




€147.18/ pieceexcl. VAT
€178.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | PM |
Inner Diameter | 8 mm |
Thread Size | M 12x1.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Ball bearing |
a | 8.5 ° |
B | 15 mm |
C1 | 10 mm |
d | 8 mm |
d1 | 11 mm |
d2 | 30 mm |
d3 | 17 mm |
G | M 12x1.5 mm |
h | 72 mm |
I1 | 46.5 mm |
I3 | 87 mm |
I4 | 20 mm |